TIMKEN
TIMKEN
HM262749TD-3
TIMKEN TIMKEN
Description
HM262749TD-3 ; TRB DOUBLE ROW CONE 12-18 OD
Bearing Double Cone; HM262749TD #3 Basic Number; Class 3 Precision; 13-5/8" Bore; 6-7/8" Width; Double Row of Roller
Part #
HM262749TD-3
BDI #
1358981
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262749TD-3/p/1358981
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
78.983
EAN
0013992360601
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
HM262749TD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; HM262749TD #3 Basic Number; Class 3 Precision; 13-5/8" Bore; 6-7/8" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
6.875 Inch | 174.625 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


