TIMKEN
TIMKEN
HM266444WS-2
TIMKEN TIMKEN
Description
HM266444WS-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; HM266444WS Basic Number; Standard Precision; 14-7/8" Bore; 4-1/8" Width; Single Row of Roller
Part #
HM266444WS-2
BDI #
1359053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM266444WS-2/p/1359053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
55
EAN
0053893050409
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM266444WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266444WS-2
Long Description
Bearing Cone; HM266444WS Basic Number; Standard Precision; 14-7/8" Bore; 4-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
4.125 Inch | 104.775 Millimeter
Bore
14.875 Inch | 377.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


