TIMKEN
TIMKEN
HM456910CD-2
TIMKEN TIMKEN
Description
HM456910CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 18-24 OD
Bearing Double Cup; HM456910CD Basic Number; Standard Precision; 18-1/2" Outside Diameter; 5-7/8" Width; Double Row of Roller
Part #
HM456910CD-20000
BDI #
1359153
Details
14671.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM456910CD-2/p/1359153
Your Price
$ 14,671.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
35.05
EAN
0053893051680
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM456910CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; HM456910CD Basic Number; Standard Precision; 18-1/2" Outside Diameter; 5-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter
Width
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


