

TIMKEN
TIMKEN
HM516410-3
TIMKEN TIMKEN
Description
HM516410-3 TAPERED ROLLER BRG CUP
Bearing Cup; HM516410 #3 Basic Number; Class 3 Precision; 5-1/4" Outside Diameter; 1-9/32" Width; Single Row of Roller
Part #
HM516410-30000
BDI #
1359172
Details
756.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM516410-3/p/1359172
Your Price
$ 756.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.767
EAN
0053893629902
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
HM516410 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM516410 #3 Basic Number; Class 3 Precision; 5-1/4" Outside Diameter; 1-9/32" Width; Single Row of Roller
Outside Diameter
5.25 Inch | 133.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.281 Inch | 32.537 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh