NTN
NTN
HM518411
NTN NTN
Description
HM518411 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; Standard Precision; HM518411 Basic Number; 6" Outside Diameter; 1.354" Width; Single Row of Rollers
Part #
HM518411
BDI #
25266747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM518411/p/25266747
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359876147
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM518411
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; Standard Precision; HM518411 Basic Number; 6" Outside Diameter; 1.354" Width; Single Row of Rollers
Width
1.354 Inch | 34.392 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


