TIMKEN
TIMKEN
HM535310-3
TIMKEN TIMKEN
Description
HM535310-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; HM535310 #3 Basic Number; Class 3 Precision; 10-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Part #
HM535310-30000
BDI #
1359222
Details
5340.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM535310-3/p/1359222
Your Price
$ 5,340.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.207
EAN
0053893640655
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
HM535310 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM535310 #3 Basic Number; Class 3 Precision; 10-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Width
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


