TIMKEN
TIMKEN
HM535310B
TIMKEN TIMKEN
Description
HM535310B TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD
Bearing Cup; HM535310B Basic Number; Standard Precision; 10-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Part #
HM535310B-20024
BDI #
1359223
Details
12363.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM535310B/p/1359223
Your Price
$ 12,363.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.581
EAN
0053893640761
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM535310B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM535310B Basic Number; Standard Precision; 10-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
10.684 Inch | 271.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


