

TIMKEN
TIMKEN
HM617010-2
TIMKEN TIMKEN
Description
HM617010-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Bearing Cup; HM617010 Basic Number; Standard Precision; 5.596" Outside Diameter; 1-11/32" Width; Single Row of Roller
Part #
HM617010-20024
BDI #
1359247
Details
182.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM617010-2/p/1359247
Your Price
$ 182.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.902
EAN
0053893652450
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM617010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM617010-2
Long Description
Bearing Cup; HM617010 Basic Number; Standard Precision; 5.596" Outside Diameter; 1-11/32" Width; Single Row of Roller
Width
1.344 Inch | 34.138 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.596 Inch | 142.138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh