

TIMKEN
TIMKEN
HM624716-2
TIMKEN TIMKEN
Description
HM624716-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; HM624716 Basic Number; Standard Precision; 7.873" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
HM624716-2
BDI #
1359272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM624716-2/p/1359272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.297
EAN
0053893655437
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM624716
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM624716-2
Long Description
Bearing Cup; HM624716 Basic Number; Standard Precision; 7.873" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.873 Inch | 199.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh