TIMKEN
TIMKEN
HM624716-20024
TIMKEN TIMKEN
Description
HM624716-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Bearing Cup; HM624716 Basic Number; Standard Precision; 7.873" Outside Diameter; 1-3/8" Width; Single Row Row of Roller
Part #
HM624716-20024
BDI #
28550021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM624716-20024/p/28550021
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.297
EAN
0053893655437
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM624716
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
4.94
Long Description
Bearing Cup; HM624716 Basic Number; Standard Precision; 7.873" Outside Diameter; 1-3/8" Width; Single Row Row of Roller
Outside Diameter
7.873 Inch | 199.974 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


