TIMKEN
TIMKEN
HM731610DC-2
TIMKEN TIMKEN
Description
HM731610DC-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Double Cup; HM731610DC Basic Number; Standard Precision; 9-7/16" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
HM731610DC-2
BDI #
1359289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM731610DC-2/p/1359289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.87
EAN
0053893673219
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM731610DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM731610DC-2
Long Description
Bearing Double Cup; HM731610DC Basic Number; Standard Precision; 9-7/16" Outside Diameter; 3-5/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh