

TIMKEN
TIMKEN
HM746610-2
TIMKEN TIMKEN
Description
HM746610-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; HM746610 Basic Number; Standard Precision; 14" Outside Diameter; 2" Width; Single Row of Roller
Part #
HM746610-40024
BDI #
1359318
Details
4412.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM746610-2/p/1359318
Your Price
$ 4,412.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.963
EAN
0053893679686
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM746610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM746610-2
Long Description
Bearing Cup; HM746610 Basic Number; Standard Precision; 14" Outside Diameter; 2" Width; Single Row of Roller
Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh