

TIMKEN
TIMKEN
HM746646-2
TIMKEN TIMKEN
Description
HM746646-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE CONE 8-12 OD
Bearing Cone; HM746646 Basic Number; Standard Precision; 9" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM746646-40000
BDI #
1359323
Details
14411.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM746646-2/p/1359323
Your Price
$ 14,411.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
26.67
EAN
0053893679839
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM746646
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM746646 Basic Number; Standard Precision; 9" Bore; 2-3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
9 Inch | 228.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh