

TIMKEN
TIMKEN
HM803112-2
TIMKEN TIMKEN
Description
HM803112-20082 TAPERED ROLLER BRG CUP ; NON-RETURNABLE 1-CUP CNTRL STAND 4 OD
Bearing Cup; HM803112 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM803112-20082
BDI #
1359361
Details
192.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM803112-2/p/1359361
Your Price
$ 192.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.404
EAN
0053893691183
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM803112
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM803112-2
Long Description
Bearing Cup; HM803112 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 29/32" Width; Single Row of Roller
Outside Diameter
3.625 Inch | 92.075 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh