

TIMKEN
TIMKEN
HM803146-20024
TIMKEN TIMKEN
Description
TIMKEN HM803146-20024
Bearing Cone; HM803146 Basic Number; Standard Precision; 1-5/8" Bore; 1-5/32" Width; Single Row of Roller
Part #
HM803146-20024
BDI #
28219172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM803146-20024/p/28219172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM803146
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.294
Long Description
Bearing Cone; HM803146 Basic Number; Standard Precision; 1-5/8" Bore; 1-5/32" Width; Single Row of Roller
Width
1.156 Inch | 29.362 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh