TIMKEN
TIMKEN
HM804811B-2
TIMKEN TIMKEN
Description
HM804811B-20024 TAPERED ROLLER BRG CUP ; 1-CUP FLANGED 4 OD
Bearing Cup; HM804811B Basic Number; Standard Precision; 3-3/4" Outside Diameter; 0.946" Width; Single Row of Roller
Part #
HM804811B-20024
BDI #
1359382
Details
261.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM804811B-2/p/1359382
Your Price
$ 261.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.399
EAN
0053893692142
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM804811B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM804811B Basic Number; Standard Precision; 3-3/4" Outside Diameter; 0.946" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.946 Inch | 24.028 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
3.964 Inch | 100.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


