

TIMKEN
TIMKEN
HM804846-2
TIMKEN TIMKEN
Description
HM804846-2 TAPERED ROLLER BRG CONE ; PRECISION 1-7/8" BORE 1-5/32" WD
Bearing Cone; HM804846 Basic Number; Standard Precision; 1-7/8" Bore; 1-5/32" Width; Single Row of Roller
Part #
HM804846-70000
BDI #
1359397
Details
117.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM804846-2/p/1359397
Your Price
$ 117.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.617
EAN
0053893692364
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM804846
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM804846-2
Long Description
Bearing Cone; HM804846 Basic Number; Standard Precision; 1-7/8" Bore; 1-5/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh