

KOYO
KOYO
HM807010
KOYO KOYO
Description
HM807010 ; TAPERED ROLLER BEARING
Bearing Cup; HM807010 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
HM807010
BDI #
553160
Details
54.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM807010/p/553160
Your Price
$ 54.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.494
EAN
0605790128585
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM807010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; HM807010 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh