TIMKEN
TIMKEN
HM807049-3
TIMKEN TIMKEN
Description
HM807049 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; HM807049 #3 Basic Number; Class 3 Precision; 2-1/8" Bore; 1-7/16" Width; Single Row of Roller
Part #
053893694115
BDI #
1359456
Details
796.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM807049-3/p/1359456
Your Price
$ 796.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.897
EAN
0053893694115
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
HM807049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM807049 #3 Basic Number; Class 3 Precision; 2-1/8" Bore; 1-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh