NTN
NTN
HM88649
NTN NTN
Description
4T-HM88649PX1 TAPERED RLR BRG CONE ; PX1 PRECISION 1-3/8" BORE 1" WID
Bearing Cone; HM88649PX1 Basic Number; PX1 Precision; 1-3/8" Bore; 1" Width; Single Row of Roller
Part #
4T-HM88649PX1#BW
BDI #
17142798
Details
45.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88649/p/17142798
Your Price
$ 45.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.297
EAN
4547359476132
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
HM88649PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HM88649
Long Description
Bearing Cone; HM88649PX1 Basic Number; PX1 Precision; 1-3/8" Bore; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh