SKF
SKF
HM89249
SKF SKF
Description
HM89249 TAPERED ROLLER BEARING
Bearing Cone; HM89249 Basic Number; Standard Precision; 1-7/16" Bore; 1.135" Width; Single Row of Roller
Part #
HM89249
BDI #
1302990
Details
72.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89249/p/1302990
Your Price
$ 72.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.446
EAN
0085311071123
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM89249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; HM89249 Basic Number; Standard Precision; 1-7/16" Bore; 1.135" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.135 Inch | 28.829 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


