

TIMKEN
TIMKEN
HM903249-70016
TIMKEN TIMKEN
Description
HM903249-70016 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; HM903249 Basic Number; Standard Precision; 1-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM903249-70016
BDI #
1425240
Details
135.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM903249-70016/p/1425240
Your Price
$ 135.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.249
EAN
0053893784144
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM903249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM903249 Basic Number; Standard Precision; 1-3/4" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh