NTN
NTN
HM905843
NTN NTN
Description
HM905843 TAPERED RLR BRG CONE ; 1.7712"X1.25"
Bearing Cone; HM905843 Basic Number; Standard Precision; 1.771" Bore; 1-1/4" Width; Single Row of Roller
Part #
HM905843
BDI #
1220248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM905843/p/1220248
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.92
EAN
4547359476590
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM905843
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM905843 Basic Number; Standard Precision; 1.771" Bore; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Bore
1.771 Inch | 44.983 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


