

KOYO
KOYO
HM911210
KOYO KOYO
Description
HM911210 ; TAPERED ROLLER BEARING
Bearing Cup; HM911210 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
HM911210
BDI #
552678
Details
97.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM911210/p/552678
Your Price
$ 97.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.68
EAN
0605790129131
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM911210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; HM911210 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh