https://www.bdiexpress.com/medias/INDTIMXXXXXX-17201397-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDV8aW1hZ2UvanBlZ3xhR05tTDJnd05TOHhNREEyTVRjeU1EVTROREl5TWk5SlRrUlVTVTFZV0ZoWVdGaGZNVGN5TURFek9UZGZNekF3ZURNd01DNXFjR2N8MTM4NzRjOTYwNzk2NzNhZDY1YzMzYWI2N2JiZjY0OWQ0Y2FjYjg1ZTkxMDYyZjhhODA1ZjhhNTRiODZmNDdmNA
https://www.bdiexpress.com/medias/INDTIMXXXXXX-17201397-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDV8aW1hZ2UvanBlZ3xhR05tTDJnd05TOHhNREEyTVRjeU1EVTROREl5TWk5SlRrUlVTVTFZV0ZoWVdGaGZNVGN5TURFek9UZGZNekF3ZURNd01DNXFjR2N8MTM4NzRjOTYwNzk2NzNhZDY1YzMzYWI2N2JiZjY0OWQ0Y2FjYjg1ZTkxMDYyZjhhODA1ZjhhNTRiODZmNDdmNA
TIMKEN
TIMKEN
HM911244-20025
TIMKEN TIMKEN
Description
HM911244-20025 TAPERED ROLLER BRG CONE ; 4 OD
Bearing Cone; HM911244 20025 Basic Number; Standard Precision; 2.362" Bore; 1.218" Width; Single Row of Roller
Part #
HM911244-20025
BDI #
24625469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM911244-20025/p/24625469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.291
EAN
0053893062525
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM911244 20025
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM911244-20025
Long Description
Bearing Cone; HM911244 20025 Basic Number; Standard Precision; 2.362" Bore; 1.218" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.218 Inch | 30.937 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

