

TIMKEN
TIMKEN
HM926710D-20024
TIMKEN TIMKEN
Description
TIMKEN HM926710D-20024
Bearing Double Cup; HM926710D Basic Number; Standard Precision; 9" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
HM926710D-20024
BDI #
24566286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM926710D-20024/p/24566286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM926710D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
13.73
Long Description
Bearing Double Cup; HM926710D Basic Number; Standard Precision; 9" Outside Diameter; 3-5/16" Width; Double Row of Roller
Width
3.313 Inch | 84.15 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh