

TIMKEN
TIMKEN
HM926740V-2
TIMKEN TIMKEN
Description
HM926740V-2 ; TRB SINGLE CONE PWRDENSE 4-8 OD
Bearing Cone; HM926740V Basic Number; Standard Precision; 4-1/2" Bore; 1.946" Width; Single Row of Roller
Part #
HM926740V-2
BDI #
1359778
Details
6761.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM926740V-2/p/1359778
Your Price
$ 6,761.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.842
EAN
0053893711805
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM926740V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM926740V Basic Number; Standard Precision; 4-1/2" Bore; 1.946" Width; Single Row of Roller
Width
1.946 Inch | 49.428 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh