TIMKEN
TIMKEN
HM959741DW
TIMKEN TIMKEN
Description
HM959741DW TAPERED ROLLER BRG
Bearing Double Cone; HM959741DW Basic Number; Standard Precision; 12.009" Bore; 7-7/8" Width; Double Row of Roller
Part #
HM959741DW-20004
BDI #
20353249
Details
32983.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM959741DW/p/20353249
Your Price
$ 32,983.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
98.924
EAN
0053893064895
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM959741DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959741DW-2
Long Description
Bearing Double Cone; HM959741DW Basic Number; Standard Precision; 12.009" Bore; 7-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
12.009 Inch | 305.029 Millimeter
Width
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


