SKF
SKF
J28573
SKF SKF
Description
J28573 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; J28573 Basic Number; Standard Precision; 42MM Bore; 25.4MM Width; Single Row of Roller
Part #
J28573
BDI #
1303162
Details
498.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/J28573/p/1303162
Your Price
$ 498.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.6
EAN
0085311172127
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
J28573
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; J28573 Basic Number; Standard Precision; 42MM Bore; 25.4MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.654 Inch | 42 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


