

TIMKEN
TIMKEN
JF6049-2
TIMKEN TIMKEN
Description
JF6049-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW
Bearing Cone; JF6049 Basic Number; Standard Precision; 60MM Bore; 39MM Width; Single Row of Roller
Part #
JF6049-K0000
BDI #
1360135
Details
489.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JF6049-2/p/1360135
Your Price
$ 489.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.164
EAN
0053893074627
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JF6049
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JF6049 Basic Number; Standard Precision; 60MM Bore; 39MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh