SKF
SKF
JH13349
SKF SKF
Description
JH13349 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; JH13349 Basic Number; Standard Precision; 24MM Bore; 28.5MM Width; Single Row of Roller
Part #
JH13349
BDI #
1303163
Details
68.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH13349/p/1303163
Your Price
$ 68.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.23
EAN
0085311172110
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JH13349
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; JH13349 Basic Number; Standard Precision; 24MM Bore; 28.5MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.945 Inch | 24 Millimeter
Width
1.122 Inch | 28.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


