TIMKEN
TIMKEN
JHH221437P-2
TIMKEN TIMKEN
Description
JHH221437P-2 TAPERED ROLLER BRG CONE
Bearing Cone; JHH221437P Basic Number; Standard Precision; 90MM Bore; 65.5MM Width; Single Row of Roller
Part #
JHH221437P-K0902
BDI #
1360218
Details
2910.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHH221437P-2/p/1360218
Your Price
$ 2,910.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.434
EAN
0053893803838
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JHH221437P
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty | Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHH221437P-2
Long Description
Bearing Cone; JHH221437P Basic Number; Standard Precision; 90MM Bore; 65.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.579 Inch | 65.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


