TIMKEN
TIMKEN
JHM534110-3
TIMKEN TIMKEN
Description
JHM534110 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; JHM534110 #3 Basic Number; Class 3 Precision; 230MM Outside Diameter; 31MM Width; Single Row of Roller
Part #
053893640310
BDI #
1360302
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM534110-3/p/1360302
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.386
EAN
0053893640310
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
JHM534110 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JHM534110 #3 Basic Number; Class 3 Precision; 230MM Outside Diameter; 31MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Width
1.22 Inch | 31 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


