NTN
NTN
JHM534149
NTN NTN
Description
JHM534149 TAPERED RLR BRG CONE ; 170MMX38MM
Bearing Cone; JHM534149 Basic Number; Standard Precision; 170MM Bore; 38MM Width; Single Row of Roller
Part #
JHM534149
BDI #
17147858
Details
637.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM534149/p/17147858
Your Price
$ 637.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3
EAN
4547359478969
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JHM534149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JHM534149 Basic Number; Standard Precision; 170MM Bore; 38MM Width; Single Row of Roller
Width
1.496 Inch | 38 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.693 Inch | 170 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


