TIMKEN
TIMKEN
JHM720249-3
TIMKEN TIMKEN
Description
JHM720249-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; JHM720249 #3 Basic Number; Class 3 Precision; 100MM Bore; 40MM Width; Single Row of Roller
Part #
JHM720249-C0000
BDI #
1360327
Details
2209.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM720249-3/p/1360327
Your Price
$ 2,209.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.91
EAN
0053893670539
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JHM720249 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JHM720249 #3 Basic Number; Class 3 Precision; 100MM Bore; 40MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.937 Inch | 100 Millimeter
Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


