

TIMKEN
TIMKEN
JHM720249P-N0902
TIMKEN TIMKEN
Description
JHM720249P-N0902 TAPERED ROLLER BEARING ; SINGLE CONE PWRDENSE 4-8 OD
Bearing Cone; JHM720249P Basic Number; Class N Precision; 100MM Bore; 40MM Width; Single Row of Roller
Part #
JHM720249P-N0902
BDI #
26522558
Details
677.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM720249P-N0902/p/26522558
Your Price
$ 677.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.039
EAN
0013992437488
Product Group - BDI
B04334
Precision Class
Class N
Component
Cone
Basic Number
JHM720249P
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
4.536
Long Description
Bearing Cone; JHM720249P Basic Number; Class N Precision; 100MM Bore; 40MM Width; Single Row of Roller
Width
1.575 Inch | 40 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh