TIMKEN
TIMKEN
JHM88540-N0000
TIMKEN TIMKEN
Description
TIMKEN JHM88540-N0000
Bearing Cone; JHM88540-N0000 Basic Number; Standard Precision; 30MM Bore; 29.37MM Width; Single Row of Roller
Part #
JHM88540-N0000
BDI #
1425274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JHM88540-N0000/p/1425274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.165
EAN
0053893842882
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JHM88540-N0000
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JHM88540-N0000 Basic Number; Standard Precision; 30MM Bore; 29.37MM Width; Single Row of Roller
Bore
1.181 Inch | 30 Millimeter
Width
1.156 Inch | 29.37 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


