SKF
SKF
JL 69310
SKF SKF
Description
JL69310 TAPERED ROLLER BRG
Bearing Cup; JL69310 Basic Number; Standard Precision; 62.992MM Outside Diameter; 13.5MM Width; Single Row of Roller
Part #
JL 69310
BDI #
1303175
Details
20.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL-69310/p/1303175
Your Price
$ 20.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.088
EAN
7316576641145
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL69310
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.15653
Long Description
Bearing Cup; JL69310 Basic Number; Standard Precision; 62.992MM Outside Diameter; 13.5MM Width; Single Row of Roller
Width
0.531 Inch | 13.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.48 Inch | 62.992 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


