

TIMKEN
TIMKEN
JL69310P-2
TIMKEN TIMKEN
Description
JL69310P-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE PWRDENSE 4 OD
Bearing Cup; JL69310P Basic Number; Standard Precision; 63MM Outside Diameter; 13.5MM Width; Single Row of Roller
Part #
JL69310P-K0914
BDI #
1360421
Details
27.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL69310P-2/p/1360421
Your Price
$ 27.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.086
EAN
0053893797687
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL69310P
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JL69310P-2
Long Description
Bearing Cup; JL69310P Basic Number; Standard Precision; 63MM Outside Diameter; 13.5MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.531 Inch | 13.5 Millimeter
Outside Diameter
2.48 Inch | 63 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh