TIMKEN
TIMKEN
JL69349-3
TIMKEN TIMKEN
Description
JL69349-3 ; TAPERED ROLLER BEARING
Bearing Cone; JL69349 #3 Basic Number; Class 3 Precision; 38MM Bore; 17MM Width; Single Row of Roller
Part #
JL69349-3
BDI #
1360434
Details
848.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL69349-3/p/1360434
Your Price
$ 848.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.137
EAN
0053893379708
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JL69349 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JL69349 #3 Basic Number; Class 3 Precision; 38MM Bore; 17MM Width; Single Row of Roller
Width
0.669 Inch | 17 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh