NTN
NTN
JL69349
NTN NTN
Description
JL69349 TAPERED RLR BRG CONE ; 38MMX17MM
Bearing Cone; JL69349 Basic Number; Standard Precision; 38MM Bore; 17MM Width; Single Row of Roller
Part #
JL69349
BDI #
1220930
Details
22.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL69349/p/1220930
Your Price
$ 22.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
EAN
4547359479980
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JL69349
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JL69349 Basic Number; Standard Precision; 38MM Bore; 17MM Width; Single Row of Roller
Bore
1.496 Inch | 38 Millimeter
Width
0.669 Inch | 17 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


