TIMKEN
TIMKEN
JL724314-3
TIMKEN TIMKEN
Description
JL724314-3 TAPERED ROLLER BEARING ; SINGLE CUP PRECISION 4-8 OD
Bearing Cup; JL724314 #3 Basic Number; Class 3 Precision; 170MM Outside Diameter; 19.05MM Width; Single Row of Roller
Part #
JL724314-C0000
BDI #
1360448
Details
1240.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL724314-3/p/1360448
Your Price
$ 1,240.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.54
EAN
0053893672359
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JL724314 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JL724314 #3 Basic Number; Class 3 Precision; 170MM Outside Diameter; 19.05MM Width; Single Row of Roller
Outside Diameter
6.693 Inch | 170 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


