TIMKEN
TIMKEN
JL725316-3
TIMKEN TIMKEN
Description
JL725316-3 TAPERED ROLLER BRG CUP
Bearing Cup; JL725316 #3 Basic Number; Class 3 Precision; 175MM Outside Diameter; 18.288MM Width; Single Row of Roller
Part #
JL725316-C0000
BDI #
1360459
Details
3562.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL725316-3/p/1360459
Your Price
$ 3,562.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.626
EAN
0053893843247
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JL725316 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JL725316 #3 Basic Number; Class 3 Precision; 175MM Outside Diameter; 18.288MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


