TIMKEN
TIMKEN
JL730646-3
TIMKEN TIMKEN
Description
JL730646 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; JL730646 #3 Basic Number; Class 3 Precision; 150MM Bore; 28.575MM Width; Single Row of Roller
Part #
053893751887
BDI #
1360471
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JL730646-3/p/1360471
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.76
EAN
0053893751887
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JL730646 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JL730646 #3 Basic Number; Class 3 Precision; 150MM Bore; 28.575MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.906 Inch | 150 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


