TIMKEN
TIMKEN
JLL455610-2
TIMKEN TIMKEN
Description
JLL455610-2 TAPERED ROLLER BRG CUP
Bearing Cup; JLL455610 Basic Number; Standard Precision; 345MM Outside Diameter; 17MM Width; Single Row of Roller
Part #
JLL455610-K0000
BDI #
1360484
Details
3510.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLL455610-2/p/1360484
Your Price
$ 3,510.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.931
EAN
0053893622583
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
JLL455610
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLL455610-2
Long Description
Bearing Cup; JLL455610 Basic Number; Standard Precision; 345MM Outside Diameter; 17MM Width; Single Row of Roller
Outside Diameter
13.583 Inch | 345 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


