RINGBALL
RINGBALL
JLM104910
RINGBALL RINGBALL
Description
JLM104910 TAPERED ROLLER BEARING
Bearing Cup; JLM104910 Basic Number; Standard Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Part #
JLM104910
BDI #
18253800
Details
7.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM104910/p/18253800
Your Price
$ 7.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0623647401858
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM104910
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cup; JLM104910 Basic Number; Standard Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.669 Inch | 17 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh