

TIMKEN
TIMKEN
JLM104910Z-2
TIMKEN TIMKEN
Description
JLM104910Z-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE ROW 4IN OD
Bearing Cup; JLM104910Z Basic Number; Standard Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Part #
JLM104910Z-K0541
BDI #
1360488
Details
37.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM104910Z-2/p/1360488
Your Price
$ 37.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.149
EAN
0053893469119
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM104910Z
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM104910Z-2
Long Description
Bearing Cup; JLM104910Z Basic Number; Standard Precision; 82MM Outside Diameter; 17MM Width; Single Row of Roller
Outside Diameter
3.228 Inch | 82 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.669 Inch | 17 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh