TIMKEN
TIMKEN
JLM503319-N0000
TIMKEN TIMKEN
Description
TIMKEN JLM503319-N0000
Bearing Cup; JLM503319 Basic Number; Standard Precision; 85MM Outside Diameter; 14MM Width; Single Row of Roller
Part #
JLM503319-N0000
BDI #
1425291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM503319-N0000/p/1425291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.226
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM503319
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JLM503319 Basic Number; Standard Precision; 85MM Outside Diameter; 14MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


