SKF
SKF
JLM506810
SKF SKF
Description
JLM506810 BEARING RACE
Bearing Cup; JLM506810 Basic Number; Standard Precision; 90MM Outside Diameter; 18.5MM Width; Single Row of Roller
Part #
JLM506810
BDI #
1303180
Details
29.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM506810/p/1303180
Your Price
$ 29.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.188
EAN
0085311057653
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM506810
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; JLM506810 Basic Number; Standard Precision; 90MM Outside Diameter; 18.5MM Width; Single Row of Roller
Outside Diameter
3.543 Inch | 90 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.728 Inch | 18.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh