

KOYO
KOYO
JLM506810
KOYO KOYO
Description
JLM506810 ; TAPERED ROLLER BEARING
Bearing Cup; JLM506810 Basic Number; Standard Precision; 90MM Outside Diameter; 18.5MM Width; Single Row of Roller
Part #
JLM506810
BDI #
552708
Details
29.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM506810/p/552708
Your Price
$ 29.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.185
EAN
0605790130816
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM506810
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; JLM506810 Basic Number; Standard Precision; 90MM Outside Diameter; 18.5MM Width; Single Row of Roller
Width
0.728 Inch | 18.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh